Shop PROPPER
See all product information
Create Account
Tactical Pants, M, 31-35" Waist Sz, Navy
- Mfr # F520538450M2
- Zoro # G722324207
product price:Â
$
49.85
/ea
Key Features
Color
Navy
Binding
Zipper Fly
Size
M
Gender
Unisex
Pockets
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F520538450M2
- Zoro #
- G722324207
- UPC #
- 788029378835
- Country of Origin
- Haiti
- Color
- Navy
- Binding
- Zipper Fly
- Gender
- Unisex
- Pockets
- 6
- Garment Style
- BDU Pants
- Uniform Type
- BDU
- Fabric Weight
- 6.5 oz
- Material
- 35% Cotton, 65% Polyester
- Item
- Tactical Pants
- Inseam
- 29 1/2 in to 32 1/2 in
- Fit Type
- Classic
- Includes
- (4) Button Flap Closures, (6) Pockets, Adjustable Waist Tabs, Bellowed Pockets, Drain Holes, Drawstring Leg Closures, Felled Seams, Fused Pocket Flaps, Reinforced Knees, Reinforced Seat
- Shell Material
- 35% Cotton, 65% Polyester
- Wire Color
- Navy
Dimensions
- Size
- M
- Bottle Size
- M
- Size - Alpha
- M
- Container Size
- M
Description
Tactical Pants,M,31-35" Waist Sz,Navy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.