Tactical Pants, M, Olive Green
- Mfr # F520538330M3
- Zoro # G722324184
product price:Â
$
49.85
/ea
Key Features
Fit Type
Classic
Material
35% Cotton, 65% Polyester
Binding
Zipper Fly
Garment Style
BDU Pants
Color
Olive Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F520538330M3
- Zoro #
- G722324184
- UPC #
- 788029838605
- Country of Origin
- Haiti
- Fit Type
- Classic
- Material
- 35% Cotton, 65% Polyester
- Binding
- Zipper Fly
- Garment Style
- BDU Pants
- Color
- Olive Green
- Fabric Weight
- 6.5 oz
- Gender
- Unisex
- Inseam
- 32 1/2 in to 35 1/2 in
- Uniform Type
- BDU
- Pockets
- 6
- Item
- Tactical Pants
- Includes
- (4) Button Flap Closures, (6) Pockets, Adjustable Waist Tabs, Bellowed Pockets, Drain Holes, Drawstring Leg Closures, Felled Seams, Fused Pocket Flaps, Reinforced Knees, Reinforced Seat
- Shell Material
- 35% Cotton, 65% Polyester
- Wire Color
- Olive Green
Dimensions
- Size
- M
- Bottle Size
- M
- Size - Alpha
- M
- Container Size
- M
- Garment Size
- Long
Description
Tactical Pants,M,Olive Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.