Shop PROPPER
See all product information
Create Account
Tactical Pants, S, Dark Gray
- Mfr # F520538024S1
- Zoro # G722324191
product price:Â
$
49.85
/ea
Key Features
Uniform Type
BDU
Inseam
26 1/2 in to 29 1/2 in
Fit Type
Classic
Garment Style
BDU Pants
Binding
Zipper Fly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F520538024S1
- Zoro #
- G722324191
- UPC #
- 788029838278
- Country of Origin
- Haiti
Dimensions
- Size
- S
- Bottle Size
- S
- Size - Alpha
- S
Details
- Uniform Type
- BDU
- Inseam
- 26 1/2 in to 29 1/2 in
- Fit Type
- Classic
- Garment Style
- BDU Pants
- Binding
- Zipper Fly
- Pockets
- 6
- Includes
- (4) Button Flap Closures, (6) Pockets, Adjustable Waist Tabs, Bellowed Pockets, Drain Holes, Drawstring Leg Closures, Felled Seams, Fused Pocket Flaps, Reinforced Knees, Reinforced Seat
- Fabric Weight
- 6.5 oz
- Color
- Dark Gray
- Gender
- Unisex
- Item
- Tactical Pants
- Material
- 35% Cotton, 65% Polyester
- Shell Material
- 35% Cotton, 65% Polyester
- Wire Color
- Dark Gray
Description
Tactical Pants,S,Dark Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.