Tactical Pants, XL, 39-43" Waist Sz, Gray
- Mfr # F520538020XL3
- Zoro # G022324273
product price:Â
$
49.85
/ea
Key Features
Includes
(4) Button Flap Closures, (6) Pockets, Adjustable Waist Tabs, Bellowed Pockets, Drain Holes, Drawstring Leg Closures, Felled Seams, Fused Pocket Flaps, Reinforced Knees, Reinforced Seat
Binding
Zipper Fly
Garment Style
BDU Pants
Material
35% Cotton, 65% Polyester
Size
XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F520538020XL3
- Zoro #
- G022324273
- UPC #
- 788029838148
- Country of Origin
- Haiti
Dimensions
- Size
- XL
- Bottle Size
- XL
- Size - Alpha
- XL
Details
- Includes
- (4) Button Flap Closures, (6) Pockets, Adjustable Waist Tabs, Bellowed Pockets, Drain Holes, Drawstring Leg Closures, Felled Seams, Fused Pocket Flaps, Reinforced Knees, Reinforced Seat
- Item
- Tactical Pants
- Binding
- Zipper Fly
- Garment Style
- BDU Pants
- Material
- 35% Cotton, 65% Polyester
- Uniform Type
- BDU
- Fit Type
- Classic
- Gender
- Unisex
- Inseam
- 32 1/2 in to 35 1/2 in
- Color
- Gray
- Pockets
- 6
- Fabric Weight
- 6.5 oz
- Shell Material
- 35% Cotton, 65% Polyester
- Wire Color
- Gray
Description
Tactical Pants,XL,39-43" Waist Sz,Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.