Zoro Homepage

Tactical Polo Shirt, 100% Polyester, Button, 1 Pocket(s), Navy, 2XL

  • Mfr # F53834C450XXL

  • Zoro # G2857038


product price: $25.55
/ea

Key Features

Material
100% Polyester
Fabric Weight
4.2 oz
Pockets
1
Features
Sunglass Loop
Sleeve Length
Short Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F53834C450XXL
Zoro #
G2857038
UPC #
788029496461
Country of Origin
Multiple

Dimensions

Size
2XL
Sleeve Length
Short Sleeve
Fits Chest Size
30 in to 32 in
Neck Size
18 1/2 in
Garment Size
Regular

Details

Item
Tactical Polo Shirt
Color
Navy
Material
100% Polyester
Fabric Weight
4.2 oz
Pockets
1
Features
Sunglass Loop
Closure Type
Button
Fabric
Polyester
Type
Polo
Binding
4-Hole Melamine Button
Style
Tactical Polo
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Tactical Polo, Size 2XL, Color LAPD Navy, Material 100 Percent Polyester Pique, Fits Chest Size 30 In. to 32 In., Sleeve Length 32-1/2 In., Closure Type Button, Fabric Polyester Pique, Pockets 1, Binding 4-Hole Melamine Buttons, Features Quick Dry Performance Fabric, Fade, Shrink and Wrinkle Resistant, Type Short Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.