Zoro Homepage

Tactical Polo, Black, Size 3XL

  • Mfr # F5341720013XL

  • Zoro # G6289202


product price: $47.49
/ea

Key Features

Size
3XL
Fabric Weight
6.8 oz
Features
Mic Clip Slots at Shoulder, Sunglass Loop, Underarm Gussets
Material Trade Name
Polyester and Spandex
Fits Chest Size
59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5341720013XL
Zoro #
G6289202
UPC #
788029410177
Country of Origin
Multiple

Dimensions

Size
3XL
Fits Chest Size
59 in
Neck Size
19 1/2 in
Sleeve Length
Short Sleeve
Length
35 in
Garment Size
Regular

Details

Item
Tactical Polo Shirt
Color
Black
Fabric Weight
6.8 oz
Features
Mic Clip Slots at Shoulder, Sunglass Loop, Underarm Gussets
Material Trade Name
Polyester and Spandex
Type
Polo
Material
6% Spandex, 94% Polyester
Pockets
Y
Number of Pockets
Y
Closure Type
Button
Binding
Button
Fabric
Polyester, Spandex
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Tactical Polo, Short Sleeve, Material Polyester/Spandex, Color Black, Size 3XL, Neck Size 20-3/4 In., Fits Chest Size 59 In., Sleeve Length 11-7/8 In., Pockets Y, Fabric Weight 6.2 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.