Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical Polo, Black, Size 4XL

  • Mfr # F5341720014XL

  • Zoro # G6289211


product price: $47.19
/ea

Key Features

Size
4Xl
Fabric Weight
6.8 oz
Features
Mic Clip Slots at Shoulder, Sunglass Loop, Underarm Gussets
Material Trade Name
Polyester and Spandex
Neck Size
20 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5341720014XL
Zoro #
G6289211
UPC #
788029410184
Country of Origin
Multiple

Dimensions

Size
4Xl
Neck Size
20 1/2 in
Fits Chest Size
63 in
Sleeve Length
Short Sleeve
Length
36 in
Garment Size
Regular

Details

Item
Tactical Polo Shirt
Color
Black
Fabric Weight
6.8 oz
Features
Mic Clip Slots at Shoulder, Sunglass Loop, Underarm Gussets
Material Trade Name
Polyester and Spandex
Type
Polo
Pockets
Y
Material
6% Spandex, 94% Polyester
Number of Pockets
Y
Closure Type
Button
Binding
Button
Uniform Type
General
Fabric
Polyester, Spandex
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Tactical Polo, Short Sleeve, Material Polyester/Spandex, Color Black, Size 4XL, Neck Size 21-1/2 In., Fits Chest Size 63 In., Sleeve Length 12-1/2 In., Pockets Y, Fabric Weight 6.2 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.