Zoro Homepage

Tactical Polo, Black, Size XS

  • Mfr # F534172001XS

  • Zoro # G6289263


product price: $46.19
/ea

Key Features

Size
XS
Fabric Weight
6.8 oz
Features
Mic Clip Slots at Shoulder, Sunglass Loop, Underarm Gussets
Material Trade Name
Polyester and Spandex
Pockets
Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F534172001XS
Zoro #
G6289263
UPC #
788029410245
Country of Origin
Multiple

Dimensions

Size
XS
Neck Size
13-1/2 in
Fits Chest Size
39 in
Sleeve Length
Short Sleeve
Length
29 in
Garment Size
Regular

Details

Item
Tactical Polo Shirt
Color
Black
Fabric Weight
6.8 oz
Features
Mic Clip Slots at Shoulder, Sunglass Loop, Underarm Gussets
Material Trade Name
Polyester and Spandex
Pockets
Y
Material
6% Spandex, 94% Polyester
Type
Polo
Number of Pockets
Y
Binding
Button
Closure Type
Button
Uniform Type
General
Fabric
Polyester, Spandex
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Tactical Polo, Short Sleeve, Material Polyester/Spandex, Color Black, Size XS, Neck Size 16 In., Fits Chest Size 39 In., Sleeve Length 8-3/8 In., Pockets Y, Fabric Weight 6.2 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.