Zoro Homepage

Tactical Polo, Dark Green, Size XL

  • Mfr # F534172311XL

  • Zoro # G6289613


product price: $44.99
/ea

Key Features

Size
Xl
Fabric Weight
6.8 oz
Features
Mic Clip Slots at Shoulder, Sunglass Loop, Underarm Gussets
Material Trade Name
Polyester and Spandex
Neck Size
17 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F534172311XL
Zoro #
G6289613
UPC #
788029410597
Country of Origin
Multiple

Dimensions

Size
Xl
Neck Size
17 1/2 in
Sleeve Length
Short Sleeve
Fits Chest Size
52 in
Length
33 in
Garment Size
Regular

Details

Item
Tactical Polo Shirt
Color
Green
Fabric Weight
6.8 oz
Features
Mic Clip Slots at Shoulder, Sunglass Loop, Underarm Gussets
Material Trade Name
Polyester and Spandex
Pockets
Y
Type
Polo
Material
6% Spandex, 94% Polyester
Number of Pockets
Y
Binding
Button
Closure Type
Button
Uniform Type
General
Fabric
Polyester, Spandex
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Tactical Polo, Short Sleeve, Material Polyester/Spandex, Color Dark Green, Size XL, Neck Size 19-1/4 In., Fits Chest Size 52 In., Sleeve Length 19-1/4 In., Pockets Y, Fabric Weight 6.2 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.