Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical Polo, Gray, Size 2XL

  • Mfr # F534172020XXL

  • Zoro # G6289367


product price: $47.49
/ea

Key Features

Size
2XL
Fabric Weight
6.8 oz
Features
Mic Clip Slots at Shoulder, Sunglass Loop, Underarm Gussets
Material Trade Name
Polyester and Spandex
Neck Size
18 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F534172020XXL
Zoro #
G6289367
UPC #
788029410344
Country of Origin
Multiple

Dimensions

Size
2XL
Neck Size
18 1/2 in
Fits Chest Size
55 in
Sleeve Length
Short Sleeve
Length
34 in
Garment Size
Regular

Details

Item
Tactical Polo Shirt
Color
Gray
Fabric Weight
6.8 oz
Features
Mic Clip Slots at Shoulder, Sunglass Loop, Underarm Gussets
Material Trade Name
Polyester and Spandex
Pockets
Y
Material
6% Spandex, 94% Polyester
Type
Polo
Number of Pockets
Y
Closure Type
Button
Binding
Button
Fabric
Polyester, Spandex
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Tactical Polo, Short Sleeve, Material Polyester/Spandex, Color Gray, Size 2XL, Neck Size 20 In., Fits Chest Size 55 In., Sleeve Length 11-1/4 In., Pockets Y, Fabric Weight 6.2 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.