Tactical Polo, Gray, Size 5XL
Mfr # F5341720205XL
Zoro # G6289306
product price: $48.59
/eaKey Features
Size
5XL
Fabric Weight
6.8 oz
Features
Mic Clip Slots at Shoulder, Sunglass Loop, Underarm Gussets
Material Trade Name
Polyester and Spandex
Sleeve Length
Short Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F5341720205XL
Zoro #
G6289306
UPC #
788029410283
Country of Origin
Multiple
Dimensions
Size
5XL
Sleeve Length
Short Sleeve
Fits Chest Size
67 in
Neck Size
21 1/2 in
Length
37 in
Garment Size
Regular
Details
Item
Tactical Polo Shirt
Color
Gray
Fabric Weight
6.8 oz
Features
Mic Clip Slots at Shoulder, Sunglass Loop, Underarm Gussets
Material Trade Name
Polyester and Spandex
Type
Polo
Material
6% Spandex, 94% Polyester
Pockets
Y
Number of Pockets
Y
Binding
Button
Closure Type
Button
Uniform Type
General
Fabric
Polyester, Spandex
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Tactical Polo, Short Sleeve, Material Polyester/Spandex, Color Gray, Size 5XL, Neck Size 22-1/4 In., Fits Chest Size 67 In., Sleeve Length 13-1/8 In., Pockets Y, Fabric Weight 6.2 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.