Zoro Homepage

Tactical Polo, LAPD Navy, Size 4XL

  • Mfr # F5341724504XL

  • Zoro # G6289656


product price: $47.19
/ea

Key Features

Size
4Xl
Fabric Weight
6.8 oz
Features
Mic Clip Slots at Shoulder, Sunglass Loop, Underarm Gussets
Material Trade Name
Polyester and Spandex
Fits Chest Size
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5341724504XL
Zoro #
G6289656
UPC #
788029410634
Country of Origin
Multiple

Dimensions

Size
4Xl
Fits Chest Size
63 in
Sleeve Length
Short Sleeve
Neck Size
20 1/2 in
Length
36 in
Garment Size
Regular

Details

Item
Tactical Polo Shirt
Color
Navy
Fabric Weight
6.8 oz
Features
Mic Clip Slots at Shoulder, Sunglass Loop, Underarm Gussets
Material Trade Name
Polyester and Spandex
Type
Polo
Pockets
Y
Material
6% Spandex, 94% Polyester
Number of Pockets
Y
Closure Type
Button
Binding
Button
Fabric
Polyester, Spandex
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Tactical Polo, Short Sleeve, Material Polyester/Spandex, Color LAPD Navy, Size 4XL, Neck Size 21-1/2 In., Fits Chest Size 63 In., Sleeve Length 12-1/2 In., Pockets Y, Fabric Weight 6.2 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.