Tactical Polo, Red, Size L
Mfr # F534172600L
Zoro # G6289753
product price: $44.99
/eaKey Features
Size
L
Fabric Weight
6.8 oz
Features
Mic Clip Slots at Shoulder, Sunglass Loop, Underarm Gussets
Material Trade Name
Polyester and Spandex
Type
Polo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F534172600L
Zoro #
G6289753
UPC #
788029410740
Country of Origin
Multiple
Dimensions
Size
L
Fits Chest Size
49 in
Sleeve Length
Short Sleeve
Neck Size
16 1/2 in
Length
32 in
Garment Size
Regular
Details
Item
Tactical Polo Shirt
Color
Red
Fabric Weight
6.8 oz
Features
Mic Clip Slots at Shoulder, Sunglass Loop, Underarm Gussets
Material Trade Name
Polyester and Spandex
Type
Polo
Material
6% Spandex, 94% Polyester
Pockets
Y
Binding
Button
Number of Pockets
Y
Closure Type
Button
Uniform Type
General
Fabric
Polyester, Spandex
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Tactical Polo, Short Sleeve, Material Polyester/Spandex, Color Red, Size L, Neck Size 18-1/2 In., Fits Chest Size 49 In., Sleeve Length 10 In., Pockets Y, Fabric Weight 6.2 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.