Zoro Homepage

Tactical Polo Shirt, 100% Polyester, Button, 1 Pocket(s), Heather Gray, 5XL

  • Mfr # F53220A0235XL

  • Zoro # G2854448


product price: $44.99
/ea

Key Features

Size
5XL
Material
100% Polyester
Fabric Weight
5.2 oz
Pockets
1
Features
Moisture Wicking, Odor Resistant, Pill Resistant, Snag Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F53220A0235XL
Zoro #
G2854448
UPC #
788029464675
Country of Origin
Multiple

Dimensions

Size
5XL
Sleeve Length
Short Sleeve
Neck Size
21 1/2 in
Fits Chest Size
62 in to 64 in
Garment Size
Regular

Details

Item
Tactical Polo Shirt
Color
Heather Gray
Material
100% Polyester
Fabric Weight
5.2 oz
Pockets
1
Features
Moisture Wicking, Odor Resistant, Pill Resistant, Snag Resistant
Closure Type
Button
Binding
4-Hole Melamine Button
Fabric
Polyester
Type
Polo
Includes
Collar Stays
Style
Tactical Polo
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Tactical Polo, Size 5XL, Color Heather Gray, Material 100 Percent Polyester Double Pique Knit, Fits Chest Size 62 In. to 64 In., Sleeve Length 39-1/2 In., Neck Size 21-1/2 In., Closure Type Button, Fabric Polyester Double Pique Knit, Pockets 1, Binding 4-Hole Melamine Buttons, Features No Snag, Quick Dry, UPF50 Rated, Antimicrobial, Type Short Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.