Tactical Polo Shirt, 100% Polyester, Button, 1 Pocket(s), Royal Blue, L
Mfr # F53834C452L
Zoro # G2857029
product price: $25.55
/eaKey Features
Material
100% Polyester
Fabric Weight
4.2 oz
Pockets
1
Features
Sunglass Loop
Sleeve Length
Short Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F53834C452L
Zoro #
G2857029
UPC #
788029517838
Country of Origin
Multiple
Dimensions
Size
L
Sleeve Length
Short Sleeve
Fits Chest Size
30 in to 32 in
Neck Size
16 1/2 in
Garment Size
Regular
Details
Item
Tactical Polo Shirt
Color
Royal Blue
Material
100% Polyester
Fabric Weight
4.2 oz
Pockets
1
Features
Sunglass Loop
Closure Type
Button
Binding
4-Hole Melamine Button
Type
Polo
Fabric
Polyester
Style
Tactical Polo
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Tactical Polo, Size L, Color Cobalt, Material 100 Percent Polyester Pique, Length NA, Fits Chest Size 30 In. to 32 In., Sleeve Length 32-1/2 In., Closure Type Button, Fabric Polyester Pique, Pockets 1, Binding 4-Hole Melamine Buttons, Features Quick Dry Performance Fabric, Fade, Shrink and Wrinkle Resistant, Type Short Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.