Zoro Homepage

Tactical Polo Shirt, 100% Polyester, Pullover, No Pocket(s), Green, XS

  • Mfr # F53620A311XS

  • Zoro # G4336626


product price: $54.99
/ea

Key Features

Material
100% Polyester
Fabric Weight
5.2 oz
Pockets
No
Features
Moisture Wicking, Odor Resistant, Pill Resistant, Snag Resistant
Sleeve Length
Long Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F53620A311XS
Zoro #
G4336626
UPC #
788029473813
Country of Origin
Multiple

Dimensions

Size
XS
Sleeve Length
Long Sleeve
Fits Chest Size
30 in to 32 in
Neck Size
13-1/2 in
Garment Size
Regular

Details

Item
Tactical Polo Shirt
Color
Green
Material
100% Polyester
Fabric Weight
5.2 oz
Pockets
No
Features
Moisture Wicking, Odor Resistant, Pill Resistant, Snag Resistant
Closure Type
Pullover
Type
Polo
Fabric
Polyester
Style
Performance Long Sleeve Polo
Includes
Collar Stays
Binding
Pullover
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Performance Long Sleeve Polo, Size XS, Color Dark Green, Material 80 Percent Cotton, 20 Percent Polyester, Length [delete], Fits Chest Size 30 In. to 32 In., Closure Type Pullover, Fabric 4.5 oz., Pockets No, Fabric Weight Polyester/Cotton, Type Long Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.