Tactical Polo Shirt, 100% Polyester, Pullover, No Pocket(s), Navy, XS
Mfr # F53620A450XS
Zoro # G4336538
product price: $54.99
/eaKey Features
Material
100% Polyester
Fabric Weight
5.2 oz
Pockets
No
Features
Moisture Wicking, Odor Resistant, Pill Resistant, Snag Resistant
Sleeve Length
Long Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F53620A450XS
Zoro #
G4336538
UPC #
788029473905
Country of Origin
Multiple
Dimensions
Size
XS
Sleeve Length
Long Sleeve
Fits Chest Size
30 in to 32 in
Neck Size
13-1/2 in
Garment Size
Regular
Details
Item
Tactical Polo Shirt
Color
Navy
Material
100% Polyester
Fabric Weight
5.2 oz
Pockets
No
Features
Moisture Wicking, Odor Resistant, Pill Resistant, Snag Resistant
Closure Type
Pullover
Type
Polo
Fabric
Polyester
Style
Performance Long Sleeve Polo
Includes
Collar Stays
Binding
Pullover
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Performance Long Sleeve Polo, Size XS, Color LAPD Navy, Material 80 Percent Cotton, 20 Percent Polyester, Fits Chest Size 30 In. to 32 In., Closure Type Pullover, Fabric Polyester/Cotton, Pockets No, Fabric Weight 4.5 oz., Type Long Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.