Tactical Polo Shirt, 6% Spandex, 94% Polyester, Button, No Pocket(s), Navy, L
Mfr # F535772450L
Zoro # G2390538
product price: $54.99
/eaKey Features
Material
6% Spandex, 94% Polyester
Fabric Weight
6.8 oz
Pockets
No
Features
Mic Clip Slots at Shoulder, Sunglass Loop, Underarm Gussets
Sleeve Length
Long Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F535772450L
Zoro #
G2390538
UPC #
788029473424
Country of Origin
Multiple
Dimensions
Size
L
Sleeve Length
Long Sleeve
Fits Chest Size
39-1/2 in to 41 in
Neck Size
16 1/2 in
Garment Size
Regular
Details
Item
Tactical Polo Shirt
Color
Navy
Material
6% Spandex, 94% Polyester
Fabric Weight
6.8 oz
Pockets
No
Features
Mic Clip Slots at Shoulder, Sunglass Loop, Underarm Gussets
Closure Type
Button
Type
Polo
Fabric
Polyester, Spandex
Style
Performance Long Sleeve Polo
Binding
Button
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Performance Long Sleeve Polo, Size L, Color LAPD Navy, Material 94 Percent Polyester, 6 Percent Spandex, Length [delete], Fits Chest Size 39-1/2 In. to 41 In., Closure Type Pullover, Fabric 4.5 oz., Pockets No, Fabric Weight Polyester, Features Lightweight, Durable Design, Versatility, Type Women's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.