Tactical Polo Shirt, 6% Spandex, 94% Polyester, Long Sleeve Length, Black

  • Mfr # F531572001M

  • Zoro # G6345604


product price: $54.99
/ea

Key Features

Size
M
Sleeve Length
Long Sleeve
Material
6% Spandex, 94% Polyester
Fabric Weight
6.8 oz
Features
Mic Clip Slots at Shoulder, Sunglass Loop, Underarm Gussets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F531572001M
Zoro #
G6345604
UPC #
788029407801
Country of Origin
Multiple

Dimensions

Size
M
Sleeve Length
Long Sleeve
Fits Chest Size
38 in to 40 in
Neck Size
15-1/2 in
Garment Size
Regular

Details

Item
Tactical Polo Shirt
Material
6% Spandex, 94% Polyester
Fabric Weight
6.8 oz
Color
Black
Features
Mic Clip Slots at Shoulder, Sunglass Loop, Underarm Gussets
Closure Type
Button
Pockets
1
Includes
Mic Clips on Both Shoulders, Sunglasses Clip Under Placket
Type
Polo
Binding
Button
Uniform Type
General
Fabric
Polyester, Spandex
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Tactical Polo, Size M, Black, Fits Chest Size 38 In. to 40 In., Garment Style Tactical Polo, Inseam 36-1/2 In., Material 94 Percent Polyester/6 Percent Spandex, Fabric Weight 8.0 oz., Pockets 1, Type Long Sleeve, Includes Mic Clips on Both Shoulders and Sunglasses Clip Under Placket, Gusseted Mesh Underarm, Extended Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.