Tactical Polo, Silver Tan, Size 2XL
Mfr # F534172226XXL
Zoro # G6289543
product price: $47.49
/eaKey Features
Size
2XL
Fabric Weight
6.8 oz
Features
Mic Clip Slots at Shoulder, Sunglass Loop, Underarm Gussets
Material Trade Name
Polyester and Spandex
Sleeve Length
Short Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F534172226XXL
Zoro #
G6289543
UPC #
788029410528
Country of Origin
Multiple
Dimensions
Size
2XL
Sleeve Length
Short Sleeve
Neck Size
18 1/2 in
Fits Chest Size
55 in
Length
34 in
Garment Size
Regular
Details
Item
Tactical Polo Shirt
Color
Tan
Fabric Weight
6.8 oz
Features
Mic Clip Slots at Shoulder, Sunglass Loop, Underarm Gussets
Material Trade Name
Polyester and Spandex
Type
Polo
Pockets
Y
Material
6% Spandex, 94% Polyester
Closure Type
Button
Binding
Button
Number of Pockets
Y
Uniform Type
General
Fabric
Polyester, Spandex
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Tactical Polo, Short Sleeve, Material Polyester/Spandex, Color Silver Tan, Size 2XL, Neck Size 20 In., Fits Chest Size 55 In., Sleeve Length 11-1/4 In., Pockets Y, Fabric Weight 6.2 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.