Tactical Polo, Silver Tan, Size 4XL
Mfr # F5341722264XL
Zoro # G6289473
product price: $47.19
/eaKey Features
Size
4Xl
Fabric Weight
6.8 oz
Features
Mic Clip Slots at Shoulder, Sunglass Loop, Underarm Gussets
Material Trade Name
Polyester and Spandex
Sleeve Length
Short Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F5341722264XL
Zoro #
G6289473
UPC #
788029410450
Country of Origin
Multiple
Dimensions
Size
4Xl
Sleeve Length
Short Sleeve
Neck Size
20 1/2 in
Fits Chest Size
63 in
Length
36 in
Garment Size
Regular
Details
Item
Tactical Polo Shirt
Color
Tan
Fabric Weight
6.8 oz
Features
Mic Clip Slots at Shoulder, Sunglass Loop, Underarm Gussets
Material Trade Name
Polyester and Spandex
Material
6% Spandex, 94% Polyester
Type
Polo
Pockets
Y
Binding
Button
Closure Type
Button
Number of Pockets
Y
Uniform Type
General
Fabric
Polyester, Spandex
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Tactical Polo, Short Sleeve, Material Polyester/Spandex, Color Silver Tan, Size 4XL, Neck Size 21-1/2 In., Fits Chest Size 63 In., Sleeve Length 12-1/2 In., Pockets Y, Fabric Weight 6.2 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.