Zoro Homepage

Tactical Polo, Silver Tan, Size 5XL

  • Mfr # F5341722265XL

  • Zoro # G6289482


product price: $48.59
/ea

Key Features

Size
5XL
Fabric Weight
6.8 oz
Features
Mic Clip Slots at Shoulder, Sunglass Loop, Underarm Gussets
Material Trade Name
Polyester and Spandex
Fits Chest Size
67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5341722265XL
Zoro #
G6289482
UPC #
788029410467
Country of Origin
Multiple

Dimensions

Size
5XL
Fits Chest Size
67 in
Sleeve Length
Short Sleeve
Neck Size
21 1/2 in
Length
37 in
Garment Size
Regular

Details

Item
Tactical Polo Shirt
Color
Tan
Fabric Weight
6.8 oz
Features
Mic Clip Slots at Shoulder, Sunglass Loop, Underarm Gussets
Material Trade Name
Polyester and Spandex
Pockets
Y
Material
6% Spandex, 94% Polyester
Type
Polo
Binding
Button
Closure Type
Button
Number of Pockets
Y
Fabric
Polyester, Spandex
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Tactical Polo, Short Sleeve, Material Polyester/Spandex, Color Silver Tan, Size 5XL, Neck Size 22-1/4 In., Fits Chest Size 67 In., Sleeve Length 13-1/8 In., Pockets Y, Fabric Weight 6.2 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.