Zoro Homepage

Tactical Polo, Silver Tan, Size L

  • Mfr # F534172226L

  • Zoro # G6289491


product price: $44.99
/ea

Key Features

Size
L
Fabric Weight
6.8 oz
Features
Mic Clip Slots at Shoulder, Sunglass Loop, Underarm Gussets
Material Trade Name
Polyester and Spandex
Material
6% Spandex, 94% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F534172226L
Zoro #
G6289491
UPC #
788029410474
Country of Origin
Multiple

Dimensions

Size
L
Fits Chest Size
49 in
Sleeve Length
Short Sleeve
Neck Size
16 1/2 in
Length
32 in
Garment Size
Regular

Details

Item
Tactical Polo Shirt
Color
Tan
Fabric Weight
6.8 oz
Features
Mic Clip Slots at Shoulder, Sunglass Loop, Underarm Gussets
Material Trade Name
Polyester and Spandex
Material
6% Spandex, 94% Polyester
Type
Polo
Pockets
Y
Closure Type
Button
Number of Pockets
Y
Binding
Button
Uniform Type
General
Fabric
Polyester, Spandex
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Tactical Polo, Short Sleeve, Material Polyester/Spandex, Color Silver Tan, Size L, Neck Size 18-1/2 In., Fits Chest Size 49 In., Sleeve Length 10 In., Pockets Y, Fabric Weight 6.2 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.