Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical Polo, Silver Tan, Size M

  • Mfr # F534172226M

  • Zoro # G6289507


product price: $44.99
/ea

Key Features

Size
M
Fabric Weight
6.8 oz
Features
Mic Clip Slots at Shoulder, Sunglass Loop, Underarm Gussets
Material Trade Name
Polyester and Spandex
Neck Size
15-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F534172226M
Zoro #
G6289507
UPC #
788029410481
Country of Origin
Multiple

Dimensions

Size
M
Neck Size
15-1/2 in
Sleeve Length
Short Sleeve
Fits Chest Size
45 in
Length
31 in
Garment Size
Regular

Details

Item
Tactical Polo Shirt
Color
Tan
Fabric Weight
6.8 oz
Features
Mic Clip Slots at Shoulder, Sunglass Loop, Underarm Gussets
Material Trade Name
Polyester and Spandex
Pockets
Y
Material
6% Spandex, 94% Polyester
Type
Polo
Closure Type
Button
Binding
Button
Number of Pockets
Y
Uniform Type
General
Fabric
Polyester, Spandex
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Tactical Polo, Short Sleeve, Material Polyester/Spandex, Color Silver Tan, Size M, Neck Size 17-1/2 In., Fits Chest Size 45 In., Sleeve Length 9-1/2 In., Pockets Y, Fabric Weight 6.2 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.