Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical Polo, White, Size 4XL

  • Mfr # F5341721004XL

  • Zoro # G6289385


product price: $47.19
/ea

Key Features

Size
4Xl
Fabric Weight
6.8 oz
Features
Mic Clip Slots at Shoulder, Sunglass Loop, Underarm Gussets
Material Trade Name
Polyester and Spandex
Material
6% Spandex, 94% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5341721004XL
Zoro #
G6289385
UPC #
788029410368
Country of Origin
Multiple

Dimensions

Size
4Xl
Neck Size
20 1/2 in
Sleeve Length
Short Sleeve
Fits Chest Size
63 in
Length
36 in
Garment Size
Regular

Details

Item
Tactical Polo Shirt
Color
White
Fabric Weight
6.8 oz
Features
Mic Clip Slots at Shoulder, Sunglass Loop, Underarm Gussets
Material Trade Name
Polyester and Spandex
Material
6% Spandex, 94% Polyester
Pockets
Y
Type
Polo
Closure Type
Button
Binding
Button
Number of Pockets
Y
Uniform Type
General
Fabric
Polyester, Spandex
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Tactical Polo, Short Sleeve, Material Polyester/Spandex, Color White, Size 4XL, Neck Size 21-1/2 In., Fits Chest Size 63 In., Sleeve Length 12-1/2 In., Pockets Y, Fabric Weight 6.2 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.