Zoro Homepage

Tactical Polo, White, Size S

  • Mfr # F534172100S

  • Zoro # G6289421


product price: $48.59
/ea

Key Features

Size
S
Fabric Weight
6.8 oz
Features
Mic Clip Slots at Shoulder, Sunglass Loop, Underarm Gussets
Material Trade Name
Polyester and Spandex
Pockets
Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F534172100S
Zoro #
G6289421
UPC #
788029410405
Country of Origin
Multiple

Dimensions

Size
S
Neck Size
14-1/2 in
Fits Chest Size
42 in
Sleeve Length
Short Sleeve
Length
30 in
Garment Size
Regular

Details

Item
Tactical Polo Shirt
Color
White
Fabric Weight
6.8 oz
Features
Mic Clip Slots at Shoulder, Sunglass Loop, Underarm Gussets
Material Trade Name
Polyester and Spandex
Pockets
Y
Type
Polo
Material
6% Spandex, 94% Polyester
Number of Pockets
Y
Closure Type
Button
Binding
Button
Uniform Type
General
Fabric
Polyester, Spandex
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Tactical Polo, Short Sleeve, Material Polyester/Spandex, Color White, Size S, Neck Size 16-3/4 In., Fits Chest Size 42 In., Sleeve Length 8-7/8 In., Pockets Y, Fabric Weight 6.2 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.