Tactical Polo, White, Size XS
Mfr # F534172100XS
Zoro # G6289446
product price: $46.19
/eaKey Features
Size
XS
Fabric Weight
6.8 oz
Features
Mic Clip Slots at Shoulder, Sunglass Loop, Underarm Gussets
Material Trade Name
Polyester and Spandex
Sleeve Length
Short Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F534172100XS
Zoro #
G6289446
UPC #
788029410429
Country of Origin
Multiple
Dimensions
Size
XS
Sleeve Length
Short Sleeve
Fits Chest Size
39 in
Neck Size
13-1/2 in
Length
29 in
Garment Size
Regular
Details
Item
Tactical Polo Shirt
Color
White
Fabric Weight
6.8 oz
Features
Mic Clip Slots at Shoulder, Sunglass Loop, Underarm Gussets
Material Trade Name
Polyester and Spandex
Material
6% Spandex, 94% Polyester
Pockets
Y
Type
Polo
Binding
Button
Number of Pockets
Y
Closure Type
Button
Fabric
Polyester, Spandex
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Tactical Polo, Short Sleeve, Material Polyester/Spandex, Color White, Size XS, Neck Size 16 In., Fits Chest Size 39 In., Sleeve Length 8-3/8 In., Pockets Y, Fabric Weight 6.2 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.