Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F534572001XL
Zoro #
G6354862
UPC #
788029417046
Country of Origin
Unknown
Dimensions
Size
Xl
Fits Chest Size
46" to 48"
Details
Item
Tactical Polo
Color
Black
Fabric Weight
6.4 oz
Pockets
1
Includes
Zip Neck and Sunglasses Clip, Flat Collar Construction, Underarm Gusset, Dual Pen Pocket
Type
Regular
Description
Tactical Polo, Size XL, Black, Fits Chest Size 46 In. to 48 In., Garment Style Tactical Polo, Material 94 Percent Polyester/6 Percent Spandex, Fabric Weight 6.4 oz., Pockets 1, Type Regular, Includes Zip Neck and Sunglasses Clip, Flat Collar Construction, Underarm Gusset, Dual Pen Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.