Tactical Shirt, 35% Cotton Ripstop, 65% Polyester, Zipper, 5 Pocket(s), Black, S

  • Mfr # F530550001S

  • Zoro # G0293776


product price: $54.99
/ea

Key Features

Color
Black
Material
35% Cotton Ripstop, 65% Polyester
Fabric Weight
4.5 oz
Pockets
5
Features
Convertible Collar, Moisture Wicking, Stain Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F530550001S
Zoro #
G0293776
UPC #
788029392831
Country of Origin
India

Dimensions

Size
S
Sleeve Length
Long Sleeve
Fits Chest Size
41 in to 44 in
Neck Size
14-1/2 in
Length
75 in
Garment Size
Regular

Details

Item
Tactical Shirt
Color
Black
Material
35% Cotton Ripstop, 65% Polyester
Fabric Weight
4.5 oz
Pockets
5
Features
Convertible Collar, Moisture Wicking, Stain Resistant
Closure Type
Zipper
Type
Collared Work Shirt
Fabric
Cotton Ripstop, Polyester
Binding
Zipper
Includes
Badge Tab Kit, Collar Stays
Style
Tactical Shirt Long Sleeve
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Tactical Shirt Long Sleeve, Size S, Color Black, Material Polyester,Cotton, Length 71 In. to 75 In., Fits Chest Size 41 In. to 44 In., Sleeve Length 24-1/8 In., Neck Size 20 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 5, Type Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products