Tactical Shirt, 35% Cotton Ripstop, 65% Polyester, Zipper, 5 Pocket(s), Black, XL

  • Mfr # F530450001XL

  • Zoro # G0293846


product price:  $49.99
/ea

Key Features

Color
Black
Material
35% Cotton Ripstop, 65% Polyester
Fabric Weight
4.5 oz
Pockets
5
Features
Convertible Collar, Moisture Wicking, Stain Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F530450001XL
Zoro #
G0293846
UPC #
788029392909
Country of Origin
India

Dimensions

Size
XL
Sleeve Length
Short Sleeve
Length
71 in
Neck Size
17 1/2 in
Fits Chest Size
45 in to 48 in
Garment Size
Regular

Details

Item
Tactical Shirt
Color
Black
Material
35% Cotton Ripstop, 65% Polyester
Fabric Weight
4.5 oz
Pockets
5
Features
Convertible Collar, Moisture Wicking, Stain Resistant
Closure Type
Zipper
Type
Collared Work Shirt
Fabric
Cotton Ripstop, Polyester
Binding
Zipper
Style
Tactical Shirt Short Sleeve
Includes
Badge Tab Kit, Collar Stays
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Tactical Shirt Short Sleeve, Size XL, Color Black, Material Polyester and Cotton, Length 63 In. to 71 In., Fits Chest Size 45 In. to 48 In., Sleeve Length 23-3/8 In., Neck Size 20-3/4 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 5, Type Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.