Tactical Shirt, 40% Polyester, 60% Cotton, Pullover, No Pocket(s), Navy, 4XL
Mfr # F53690U4504XL
Zoro # G2390650
product price: $29.99
/eaKey Features
Material
40% Polyester, 60% Cotton
Fabric Weight
4.3 oz
Pockets
No
Features
Lie-Flat Crew Neck Collar, Moisture Wicking, Tagless Label
Sleeve Length
Long Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F53690U4504XL
Zoro #
G2390650
UPC #
788029473301
Country of Origin
Multiple
Dimensions
Size
4XL
Sleeve Length
Long Sleeve
Fits Chest Size
58 in to 60 in
Neck Size
20 1/2 in
Garment Size
Regular
Details
Item
Tactical Shirt
Color
Navy
Material
40% Polyester, 60% Cotton
Fabric Weight
4.3 oz
Pockets
No
Features
Lie-Flat Crew Neck Collar, Moisture Wicking, Tagless Label
Closure Type
Pullover
Fabric
Cotton, Polyester
Type
T-Shirt
Style
Tactical T-Shirt Long Sleeve
Binding
Pullover
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Tactical T-Shirt Long Sleeve, Size 4XL, Color LAPD Navy, Material 60 Percent Cotton, 40 Percent Polyester, Length [delete], Fits Chest Size 58 In. to 60 In., Closure Type Pullover, Fabric 4.5 oz., Pockets No, Fabric Weight Polyester/Cotton, Features Soft, Lightweight, Fraying/Shrink/Fade/Wrinkle Resistant, Moisture Wicking Fabric Pulls Moisture Away From The Body, Extended Tail Length, Type Long Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.