Tactical Shirt, 6% Spandex, 94% Nylon, Button, 4 Pocket(s), Black, 3XL
Mfr # F53463C0013XL3
Zoro # G2857570
product price: $64.99
/eaKey Features
Material
6% Spandex, 94% Nylon
Fabric Weight
4.2 oz
Pockets
4
Features
Vented Back Panel
Sleeve Length
Long Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F53463C0013XL3
Zoro #
G2857570
UPC #
788029460219
Country of Origin
Multiple
Dimensions
Size
3XL
Sleeve Length
Long Sleeve
Fits Chest Size
30 in to 32 in
Neck Size
19 1/2 in
Garment Size
Tall
Details
Item
Tactical Shirt
Color
Black
Material
6% Spandex, 94% Nylon
Fabric Weight
4.2 oz
Pockets
4
Features
Vented Back Panel
Closure Type
Button
Type
Collared Work Shirt
Binding
Button
Style
Long Sleeve Shirt
Fabric
Nylon, Spandex
Uniform Type
General
Pant Sizing
Tall
Shirt Sizing
Tall
Description
Long Sleeve Shirt, Size 3XL3, Color Black, Material 94 Percent Nylon/6 Percent Spandex Ripstop, Fits Chest Size 30 In. to 32 In., Sleeve Length 32-1/2 In., Closure Type Button, Pockets 4, Features Durable Ultralight Wicks Moisture Away Fabric, UPF 50, Roll Up Sleeve Tabs, Type Long sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.