Zoro Homepage

Tactical Shirt, 6% Spandex, 94% Nylon, Button, 4 Pocket(s), Khaki, M

  • Mfr # F53463C250M3

  • Zoro # G2857747


product price: $64.99
/ea

Key Features

Material
6% Spandex, 94% Nylon
Fabric Weight
4.2 oz
Pockets
4
Features
Vented Back Panel
Sleeve Length
Long Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F53463C250M3
Zoro #
G2857747
UPC #
788029460400
Country of Origin
Multiple

Dimensions

Size
M
Sleeve Length
Long Sleeve
Fits Chest Size
30 in to 32 in
Neck Size
15-1/2 in
Garment Size
Tall

Details

Item
Tactical Shirt
Color
Khaki
Material
6% Spandex, 94% Nylon
Fabric Weight
4.2 oz
Pockets
4
Features
Vented Back Panel
Closure Type
Button
Type
Collared Work Shirt
Style
Long Sleeve Shirt
Fabric
Nylon, Spandex
Binding
Button
Uniform Type
General
Pant Sizing
Tall
Shirt Sizing
Tall

Description

Long Sleeve Shirt, Size M3, Color Khaki, Material 94 Percent Nylon/6 Percent Spandex Ripstop, Length NA, Fits Chest Size 30 In. to 32 In., Sleeve Length 32-1/2 In., Closure Type Button, Pockets 4, Features Durable Ultralight Wicks Moisture Away Fabric, UPF 50, Roll Up Sleeve Tabs, Type Long sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.