Zoro Homepage

Tactical Shirt, Black, Size M Reg

  • Mfr # F531250001M2

  • Zoro # G6291467


product price: $54.99
/ea

Key Features

Size
M
Color
Black
Fabric Weight
4.5 oz
Features
Convertible Collar, Moisture Wicking, Stain Resistant
Material Trade Name
35% Cotton Ripstop Lightweight, 65% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F531250001M2
Zoro #
G6291467
UPC #
788029377258
Country of Origin
India

Dimensions

Size
M
Neck Size
15-1/2 in
Fits Chest Size
48 in
Sleeve Length
Long Sleeve
Length
32 1/2 in
Garment Size
Regular

Details

Item
Tactical Shirt
Color
Black
Fabric Weight
4.5 oz
Features
Convertible Collar, Moisture Wicking, Stain Resistant
Material Trade Name
35% Cotton Ripstop Lightweight, 65% Polyester
Material
35% Cotton Ripstop, 65% Polyester
Pockets
Y
Type
Collared Work Shirt
Number of Pockets
Y
Includes
Badge Tab Kit, Collar Stays
Closure Type
Zipper
Binding
Zipper
Uniform Type
General
Fabric
Cotton Ripstop, Polyester
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Tactical Shirt, Long Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Color Black, Size M Reg, Neck Size 17 In., Fits Chest Size 48 In., Sleeve Length 36-1/2 In., Pockets Y, Fabric Weight 4 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.