Zoro Homepage

Tactical Shirt, Black, Size S Reg

  • Mfr # F531250001S2

  • Zoro # G6291476


product price: $54.99
/ea

Key Features

Size
S
Color
Black
Fabric Weight
4.5 oz
Features
Convertible Collar, Moisture Wicking, Stain Resistant
Material Trade Name
35% Cotton Ripstop Lightweight, 65% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F531250001S2
Zoro #
G6291476
UPC #
788029377272
Country of Origin
India

Dimensions

Size
S
Sleeve Length
Long Sleeve
Fits Chest Size
45 in
Neck Size
14-1/2 in
Length
32 in
Garment Size
Regular

Details

Item
Tactical Shirt
Color
Black
Fabric Weight
4.5 oz
Features
Convertible Collar, Moisture Wicking, Stain Resistant
Material Trade Name
35% Cotton Ripstop Lightweight, 65% Polyester
Type
Collared Work Shirt
Material
35% Cotton Ripstop, 65% Polyester
Pockets
Y
Includes
Badge Tab Kit, Collar Stays
Binding
Zipper
Closure Type
Zipper
Number of Pockets
Y
Fabric
Cotton Ripstop, Polyester
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Tactical Shirt, Long Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Color Black, Size S Reg, Neck Size 16 In., Fits Chest Size 45 In., Sleeve Length 35-1/2 In., Pockets Y, Fabric Weight 4 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.