Tactical Shirt, Charcoal Gray, 4XL Reg

  • Mfr # F5311500154XL

  • Zoro # G6291381


product price: $49.99
/ea

Key Features

Size
4Xl
Color
Charcoal
Fabric Weight
4.5 oz
Features
Convertible Collar, Moisture Wicking, Stain Resistant
Material Trade Name
35% Cotton Ripstop Lightweight, 65% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5311500154XL
Zoro #
G6291381
UPC #
788029390875
Country of Origin
India

Dimensions

Size
4Xl
Neck Size
20 1/2 in
Sleeve Length
Short Sleeve
Fits Chest Size
67 in
Garment Size
Regular

Details

Item
Tactical Shirt
Color
Charcoal
Fabric Weight
4.5 oz
Features
Convertible Collar, Moisture Wicking, Stain Resistant
Material Trade Name
35% Cotton Ripstop Lightweight, 65% Polyester
Pockets
4
Material
35% Cotton Ripstop, 65% Polyester
Type
Collared Work Shirt
Binding
Zipper
Number of Pockets
Y
Includes
Badge Tab Kit, Collar Stays
Closure Type
Zipper
Fabric
Cotton Ripstop, Polyester
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Tactical Shirt, Short Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Color Charcoal Gray, Size 4XL Reg, Neck Size 22 In., Fits Chest Size 67 In., Sleeve Length 12-1/2 In., Pockets Y, Fabric Weight 4 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.