Zoro Homepage

Tactical Shirt, Charcoal Gray, Size L Reg

  • Mfr # F531250015L2

  • Zoro # G6291537


product price: $54.99
/ea

Key Features

Size
L
Color
Charcoal
Fabric Weight
4.5 oz
Features
Convertible Collar, Moisture Wicking, Stain Resistant
Material Trade Name
35% Cotton Ripstop Lightweight, 65% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F531250015L2
Zoro #
G6291537
UPC #
788029391087
Country of Origin
India

Dimensions

Size
L
Neck Size
16 1/2 in
Sleeve Length
Long Sleeve
Fits Chest Size
52 in
Length
33 in
Garment Size
Regular

Details

Item
Tactical Shirt
Color
Charcoal
Fabric Weight
4.5 oz
Features
Convertible Collar, Moisture Wicking, Stain Resistant
Material Trade Name
35% Cotton Ripstop Lightweight, 65% Polyester
Type
Collared Work Shirt
Pockets
Y
Material
35% Cotton Ripstop, 65% Polyester
Closure Type
Zipper
Binding
Zipper
Number of Pockets
Y
Includes
Badge Tab Kit, Collar Stays
Fabric
Cotton Ripstop, Polyester
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Tactical Shirt, Long Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Color Charcoal Gray, Size L Reg, Neck Size 18 In., Fits Chest Size 52 In., Sleeve Length 37-1/2 In., Pockets Y, Fabric Weight 4 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.