Zoro Homepage

Tactical Shirt, Charcoal Gray, Size S Reg

  • Mfr # F531250015S2

  • Zoro # G6291555


product price: $54.99
/ea

Key Features

Size
S
Color
Charcoal
Fabric Weight
4.5 oz
Features
Convertible Collar, Moisture Wicking, Stain Resistant
Material Trade Name
35% Cotton Ripstop Lightweight, 65% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F531250015S2
Zoro #
G6291555
UPC #
788029391049
Country of Origin
India

Dimensions

Size
S
Neck Size
14-1/2 in
Fits Chest Size
45 in
Sleeve Length
Long Sleeve
Length
32 in
Garment Size
Regular

Details

Item
Tactical Shirt
Color
Charcoal
Fabric Weight
4.5 oz
Features
Convertible Collar, Moisture Wicking, Stain Resistant
Material Trade Name
35% Cotton Ripstop Lightweight, 65% Polyester
Pockets
Y
Material
35% Cotton Ripstop, 65% Polyester
Type
Collared Work Shirt
Closure Type
Zipper
Number of Pockets
Y
Binding
Zipper
Includes
Badge Tab Kit, Collar Stays
Uniform Type
General
Fabric
Cotton Ripstop, Polyester
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Tactical Shirt, Long Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Color Charcoal Gray, Size S Reg, Neck Size 16 In., Fits Chest Size 45 In., Sleeve Length 35-1/2 In., Pockets Y, Fabric Weight 4 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.