Tactical Shirt, Coyote, Size 2XL Reg

  • Mfr # F531250236XXL2

  • Zoro # G6291826


product price: $54.99
/ea

Key Features

Size
2XL
Color
Tan
Fabric Weight
4.5 oz
Features
Convertible Collar, Moisture Wicking, Stain Resistant
Material Trade Name
35% Cotton Ripstop Lightweight, 65% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F531250236XXL2
Zoro #
G6291826
UPC #
788029377609
Country of Origin
India

Dimensions

Size
2XL
Neck Size
18 1/2 in
Sleeve Length
Long Sleeve
Fits Chest Size
60 in
Length
34 in
Garment Size
Regular

Details

Item
Tactical Shirt
Color
Tan
Fabric Weight
4.5 oz
Features
Convertible Collar, Moisture Wicking, Stain Resistant
Material Trade Name
35% Cotton Ripstop Lightweight, 65% Polyester
Pockets
Y
Type
Collared Work Shirt
Material
35% Cotton Ripstop, 65% Polyester
Closure Type
Zipper
Includes
Badge Tab Kit, Collar Stays
Binding
Zipper
Number of Pockets
Y
Uniform Type
General
Fabric
Cotton Ripstop, Polyester
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Tactical Shirt, Long Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Color Coyote, Size 2XL Reg, Neck Size 20 In., Fits Chest Size 60 In., Sleeve Length 39 In., Pockets Y, Fabric Weight 4 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.