Tactical Shirt, Coyote, Size 3XL Reg

  • Mfr # F5312502363XL2

  • Zoro # G6291756


product price: $54.99
/ea

Key Features

Size
3XL
Color
Tan
Fabric Weight
4.5 oz
Features
Convertible Collar, Moisture Wicking, Stain Resistant
Material Trade Name
35% Cotton Ripstop Lightweight, 65% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5312502363XL2
Zoro #
G6291756
UPC #
788029377487
Country of Origin
India

Dimensions

Size
3XL
Fits Chest Size
64 in
Neck Size
19 1/2 in
Sleeve Length
Long Sleeve
Length
34 1/2 in
Garment Size
Regular

Details

Item
Tactical Shirt
Color
Tan
Fabric Weight
4.5 oz
Features
Convertible Collar, Moisture Wicking, Stain Resistant
Material Trade Name
35% Cotton Ripstop Lightweight, 65% Polyester
Pockets
Y
Type
Collared Work Shirt
Material
35% Cotton Ripstop, 65% Polyester
Binding
Zipper
Number of Pockets
Y
Includes
Badge Tab Kit, Collar Stays
Closure Type
Zipper
Uniform Type
General
Fabric
Cotton Ripstop, Polyester
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Tactical Shirt, Long Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Color Coyote, Size 3XL Reg, Neck Size 21 In., Fits Chest Size 64 In., Sleeve Length 39-1/2 In., Pockets Y, Fabric Weight 4 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.