Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical Shirt, Coyote, Size 4XL Reg

  • Mfr # F5312502364XL2

  • Zoro # G6291765


product price: $54.99
/ea

Key Features

Size
4Xl
Color
Tan
Fabric Weight
4.5 oz
Features
Convertible Collar, Moisture Wicking, Stain Resistant
Material Trade Name
35% Cotton Ripstop Lightweight, 65% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5312502364XL2
Zoro #
G6291765
UPC #
788029377500
Country of Origin
India

Dimensions

Size
4Xl
Sleeve Length
Long Sleeve
Fits Chest Size
67 in
Neck Size
20 1/2 in
Length
34 1/2 in
Garment Size
Regular

Details

Item
Tactical Shirt
Color
Tan
Fabric Weight
4.5 oz
Features
Convertible Collar, Moisture Wicking, Stain Resistant
Material Trade Name
35% Cotton Ripstop Lightweight, 65% Polyester
Material
35% Cotton Ripstop, 65% Polyester
Type
Collared Work Shirt
Pockets
Y
Binding
Zipper
Closure Type
Zipper
Includes
Badge Tab Kit, Collar Stays
Number of Pockets
Y
Uniform Type
General
Fabric
Cotton Ripstop, Polyester
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Tactical Shirt, Long Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Color Coyote, Size 4XL Reg, Neck Size 22 In., Fits Chest Size 67 In., Sleeve Length 38 In., Pockets Y, Fabric Weight 4 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.