Zoro Homepage

Tactical Shirt, Coyote, Size M Reg

  • Mfr # F531150236M

  • Zoro # G6291004


product price: $49.99
/ea

Key Features

Size
M
Color
Tan
Fabric Weight
4.5 oz
Features
Convertible Collar, Moisture Wicking, Stain Resistant
Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F531150236M
Zoro #
G6291004
UPC #
788029376916
Country of Origin
India

Dimensions

Size
M
Neck Size
15-1/2 in
Sleeve Length
Short Sleeve
Fits Chest Size
48 in
Garment Size
Regular

Details

Item
Tactical Shirt
Color
Tan
Fabric Weight
4.5 oz
Features
Convertible Collar, Moisture Wicking, Stain Resistant
Pockets
4
Material
35% Cotton Ripstop, 65% Polyester
Type
Collared Work Shirt
Closure Type
Zipper
Includes
Badge Tab Kit, Collar Stays
Binding
Zipper
Fabric
Cotton Ripstop, Polyester
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Tactical Shirt, Short Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Color Coyote, Size M Reg, Neck Size 17 In., Fits Chest Size 48 In., Sleeve Length 10-3/4 In., Pockets Y, Fabric Weight 4 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.