Zoro Homepage

Tactical Shirt, Dark Navy, Size L Long

  • Mfr # F530238405L3

  • Zoro # G6306124


product price: $42.69
/ea

Key Features

Size
L
Fabric Weight
6.5 oz
Features
Epaulets with Buttons, Extended Length for Tucking into Pant, Fade Resistat, Felled Seams, Shrink Resistant, Wrinkle Resistant
Material Trade Name
35% Ripstop, 65% Poly Cotton
Material
35% Cotton Ripstop, 65% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F530238405L3
Zoro #
G6306124
UPC #
788029064875
Country of Origin
Haiti

Dimensions

Size
L
Sleeve Length
Long Sleeve
Neck Size
16 1/2 in
Fits Chest Size
41 in to 44 in
Length
35 in
Garment Size
Tall

Details

Item
Military Shirt
Color
Navy
Fabric Weight
6.5 oz
Features
Epaulets with Buttons, Extended Length for Tucking into Pant, Fade Resistat, Felled Seams, Shrink Resistant, Wrinkle Resistant
Material Trade Name
35% Ripstop, 65% Poly Cotton
Material
35% Cotton Ripstop, 65% Polyester
Pockets
Y
Type
Collared Work Shirt
Closure Type
Button
Includes
Badge Tab
Number of Pockets
Y
Binding
Button
Fabric
Cotton Ripstop, Polyester
Uniform Type
BDU
Pant Sizing
Tall
Shirt Sizing
Tall

Description

Tactical Shirt, Long Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Dark Navy, Size L Long, Neck Size 18 In., Fits Chest Size 41 to 44 In., Sleeve Length 36 In., Pockets Y, Fabric Weight 6.5 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.