Zoro Homepage

Tactical Shirt, Dark Navy, Size XL Long

  • Mfr # F530238405XL3

  • Zoro # G6306151


product price: $41.99
/ea

Key Features

Size
Xl
Fabric Weight
6.5 oz
Features
Epaulets with Buttons, Extended Length for Tucking into Pant, Fade Resistat, Felled Seams, Shrink Resistant, Wrinkle Resistant
Material Trade Name
35% Ripstop, 65% Poly Cotton
Neck Size
17 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F530238405XL3
Zoro #
G6306151
UPC #
788029064912
Country of Origin
Haiti

Dimensions

Size
Xl
Neck Size
17 1/2 in
Fits Chest Size
45 in to 48 in
Sleeve Length
Long Sleeve
Length
35 1/2 in
Garment Size
Tall

Details

Item
Military Shirt
Color
Navy
Fabric Weight
6.5 oz
Features
Epaulets with Buttons, Extended Length for Tucking into Pant, Fade Resistat, Felled Seams, Shrink Resistant, Wrinkle Resistant
Material Trade Name
35% Ripstop, 65% Poly Cotton
Material
35% Cotton Ripstop, 65% Polyester
Type
Collared Work Shirt
Pockets
Y
Includes
Badge Tab
Binding
Button
Closure Type
Button
Number of Pockets
Y
Fabric
Cotton Ripstop, Polyester
Uniform Type
BDU
Pant Sizing
Tall
Shirt Sizing
Tall

Description

Tactical Shirt, Long Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Dark Navy, Size XL Long, Neck Size 19 In., Fits Chest Size 45 to 48 In., Sleeve Length 37 In., Pockets Y, Fabric Weight 6.5 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.