Zoro Homepage

Tactical Shirt, Gray, Size 2XL Reg

  • Mfr # F530138020XXL

  • Zoro # G6289936


product price: $35.29
/ea

Key Features

Size
2XL
Color
Gray
Fabric Weight
6.5 oz
Features
Epaulets with Buttons, Extended Length for Tucking into Pant, Fade Resistat, Felled Seams, Shrink Resistant, Wrinkle Resistant
Material Trade Name
35% Ripstop, 65% Poly Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F530138020XXL
Zoro #
G6289936
UPC #
788029184849
Country of Origin
Haiti

Dimensions

Size
2XL
Neck Size
18 1/2 in
Fits Chest Size
53 in to 56 in
Sleeve Length
Short Sleeve
Garment Size
Regular

Details

Item
Military Shirt
Color
Gray
Fabric Weight
6.5 oz
Features
Epaulets with Buttons, Extended Length for Tucking into Pant, Fade Resistat, Felled Seams, Shrink Resistant, Wrinkle Resistant
Material Trade Name
35% Ripstop, 65% Poly Cotton
Material
35% Cotton Ripstop, 65% Polyester
Type
Collared Work Shirt
Pockets
Y
Binding
Button
Includes
Badge Tab
Closure Type
Button
Number of Pockets
Y
Uniform Type
BDU
Fabric
Cotton Ripstop, Polyester
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Tactical Shirt, Short Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Gray, Size 2XL Reg, Neck Size 20 In., Fits Chest Size 53 to 56 In., Sleeve Length 11-1/2 In., Pockets Y, Fabric Weight 6.5 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.