Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical Shirt, Gray, Size 4XL Reg

  • Mfr # F5301380204XL

  • Zoro # G6289884


product price: $35.29
/ea

Key Features

Size
4Xl
Color
Gray
Fabric Weight
6.5 oz
Features
Epaulets with Buttons, Extended Length for Tucking into Pant, Fade Resistat, Felled Seams, Shrink Resistant, Wrinkle Resistant
Material Trade Name
35% Ripstop, 65% Poly Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5301380204XL
Zoro #
G6289884
UPC #
788029308559
Country of Origin
Haiti

Dimensions

Size
4Xl
Fits Chest Size
57 in to 60 in
Sleeve Length
Short Sleeve
Neck Size
20 1/2 in
Garment Size
Regular

Details

Item
Military Shirt
Color
Gray
Fabric Weight
6.5 oz
Features
Epaulets with Buttons, Extended Length for Tucking into Pant, Fade Resistat, Felled Seams, Shrink Resistant, Wrinkle Resistant
Material Trade Name
35% Ripstop, 65% Poly Cotton
Pockets
Y
Material
35% Cotton Ripstop, 65% Polyester
Type
Collared Work Shirt
Binding
Button
Closure Type
Button
Includes
Badge Tab
Number of Pockets
Y
Fabric
Cotton Ripstop, Polyester
Uniform Type
BDU
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Tactical Shirt, Short Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Gray, Size 4XL Reg, Neck Size 23 In., Fits Chest Size 57 to 60 In., Sleeve Length 12-1/2 In., Pockets Y, Fabric Weight 6.5 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.