Zoro Homepage

Tactical Shirt, Gray, Size L Reg

  • Mfr # F530138020L

  • Zoro # G6289893


product price: $36.99
/ea

Key Features

Size
L
Color
Gray
Fabric Weight
6.5 oz
Features
Epaulets with Buttons, Extended Length for Tucking into Pant, Fade Resistat, Felled Seams, Shrink Resistant, Wrinkle Resistant
Material Trade Name
35% Ripstop, 65% Poly Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F530138020L
Zoro #
G6289893
UPC #
788029061638
Country of Origin
Haiti

Dimensions

Size
L
Neck Size
16 1/2 in
Fits Chest Size
41 in to 44 in
Sleeve Length
Short Sleeve
Garment Size
Regular

Details

Item
Military Shirt
Color
Gray
Fabric Weight
6.5 oz
Features
Epaulets with Buttons, Extended Length for Tucking into Pant, Fade Resistat, Felled Seams, Shrink Resistant, Wrinkle Resistant
Material Trade Name
35% Ripstop, 65% Poly Cotton
Pockets
Y
Type
Collared Work Shirt
Material
35% Cotton Ripstop, 65% Polyester
Includes
Badge Tab
Binding
Button
Number of Pockets
Y
Closure Type
Button
Fabric
Cotton Ripstop, Polyester
Uniform Type
BDU
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Tactical Shirt, Short Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Gray, Size L Reg, Neck Size 18 In., Fits Chest Size 41 to 44 In., Sleeve Length 11 In., Pockets Y, Fabric Weight 6.5 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.