Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical Shirt, Khaki, Size 2XL Long

  • Mfr # F530238250XXL3

  • Zoro # G6306045


product price: $39.99
/ea

Key Features

Size
2XL
Color
Khaki
Fabric Weight
6.5 oz
Features
Epaulets with Buttons, Extended Length for Tucking into Pant, Fade Resistat, Felled Seams, Shrink Resistant, Wrinkle Resistant
Material Trade Name
35% Ripstop, 65% Poly Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F530238250XXL3
Zoro #
G6306045
UPC #
788029065520
Country of Origin
Haiti

Dimensions

Size
2XL
Neck Size
18 1/2 in
Sleeve Length
Long Sleeve
Fits Chest Size
53 in to 56 in
Length
36 in
Garment Size
Tall

Details

Item
Military Shirt
Color
Khaki
Fabric Weight
6.5 oz
Features
Epaulets with Buttons, Extended Length for Tucking into Pant, Fade Resistat, Felled Seams, Shrink Resistant, Wrinkle Resistant
Material Trade Name
35% Ripstop, 65% Poly Cotton
Pockets
Y
Material
35% Cotton Ripstop, 65% Polyester
Type
Collared Work Shirt
Closure Type
Button
Binding
Button
Number of Pockets
Y
Includes
Badge Tab
Fabric
Cotton Ripstop, Polyester
Uniform Type
BDU
Pant Sizing
Tall
Shirt Sizing
Tall

Description

Tactical Shirt, Long Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Khaki, Size 2XL Long, Neck Size 20 In., Fits Chest Size 53 to 56 In., Sleeve Length 38 In., Pockets Y, Fabric Weight 6.5 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.