Tactical Shirt, Khaki, Size L Long
Mfr # F530238250L3
Zoro # G6306002
product price: $42.69
/eaKey Features
Size
L
Fabric Weight
6.5 oz
Features
Epaulets with Buttons, Extended Length for Tucking into Pant, Fade Resistat, Felled Seams, Shrink Resistant, Wrinkle Resistant
Material Trade Name
35% Ripstop, 65% Poly Cotton
Pockets
Y
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F530238250L3
Zoro #
G6306002
UPC #
788029065476
Country of Origin
Haiti
Dimensions
Size
L
Sleeve Length
Long Sleeve
Neck Size
16 1/2 in
Fits Chest Size
41 in to 44 in
Length
35 in
Garment Size
Tall
Details
Item
Military Shirt
Color
Khaki
Fabric Weight
6.5 oz
Features
Epaulets with Buttons, Extended Length for Tucking into Pant, Fade Resistat, Felled Seams, Shrink Resistant, Wrinkle Resistant
Material Trade Name
35% Ripstop, 65% Poly Cotton
Pockets
Y
Material
35% Cotton Ripstop, 65% Polyester
Type
Collared Work Shirt
Includes
Badge Tab
Number of Pockets
Y
Binding
Button
Closure Type
Button
Fabric
Cotton Ripstop, Polyester
Uniform Type
BDU
Pant Sizing
Tall
Shirt Sizing
Tall
Description
Tactical Shirt, Long Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Khaki, Size L Long, Neck Size 18 In., Fits Chest Size 41 to 44 In., Sleeve Length 36 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.