Zoro Homepage

Tactical Shirt, Khaki, Size M Long

  • Mfr # F530238250M3

  • Zoro # G6306011


product price: $44.29
/ea

Key Features

Size
M
Color
Khaki
Fabric Weight
6.5 oz
Features
Epaulets with Buttons, Extended Length for Tucking into Pant, Fade Resistat, Felled Seams, Shrink Resistant, Wrinkle Resistant
Material Trade Name
35% Ripstop, 65% Poly Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F530238250M3
Zoro #
G6306011
UPC #
788029065438
Country of Origin
Haiti

Dimensions

Size
M
Fits Chest Size
37 in to 40 in
Neck Size
15-1/2 in
Sleeve Length
Long Sleeve
Length
34 1/2 in
Garment Size
Tall

Details

Item
Military Shirt
Color
Khaki
Fabric Weight
6.5 oz
Features
Epaulets with Buttons, Extended Length for Tucking into Pant, Fade Resistat, Felled Seams, Shrink Resistant, Wrinkle Resistant
Material Trade Name
35% Ripstop, 65% Poly Cotton
Type
Collared Work Shirt
Material
35% Cotton Ripstop, 65% Polyester
Pockets
Y
Number of Pockets
Y
Closure Type
Button
Binding
Button
Includes
Badge Tab
Uniform Type
BDU
Fabric
Cotton Ripstop, Polyester
Pant Sizing
Tall
Shirt Sizing
Tall

Description

Tactical Shirt, Long Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Khaki, Size M Long, Neck Size 16-1/2 In., Fits Chest Size 37 to 40 In., Sleeve Length 35 In., Pockets Y, Fabric Weight 6.5 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.